Skip Content
TOP BOUND, POCKET, MEMO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOP BOUND, POCKET, MEMO

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR378
  • Mfr. Model # 378
  • UNSPSC # 14111514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Cover Material Field-Flex
  • Number of Sheets 50
  • Binding Bound
  • Sheet Size 3-1/4" x 5-1/4"
  • Rule Universal
  • Paper Weight 32 lbs.
  • Paper Color White
  • Cover Color Yellow
  • Item All Weather Memo Book

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list