TOP 66 WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOP 66 WOOD

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT4566HWT
  • Mfr. Model # 4566HWT
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.15 lbs

Technical Specs

  • Features Rounded Edges
  • Colour Natural Wood Stain
  • For Use With 450 Series roller Cabinets
  • Item Workstation Top
  • Height 1-1/2"
  • Pattern Wood Grain
  • Width 24-13/16"
  • Material Hard Wood
  • Length 66-1/2"
  • Thickness 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list