Skip Content
TOOTHPICK DISPENSER, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOTHPICK DISPENSER, ACRYLIC

TABLECRAFT PRODUCTS COMPANY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6EZL6
  • Mfr. Model # 6EZL6
  • UNSPSC # 53131507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Colour Clear
  • Height 5"
  • Item Toothpick Dispenser
  • Width 3 3/8"
  • Material Acrylic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list