Skip Content
TOOLITE RD PT SHOVEL 48IN FG HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLITE RD PT SHOVEL 48IN FG HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM49500
  • Mfr. Model # 49500
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 335
  • Shipping Weight 4.1 lbs

Technical Specs

  • Gauge 14
  • Blade Type Round Point
  • Item Shovel
  • Handle Type Straight
  • Handle Colour Yellow
  • Handle Length 48"
  • Blade Material Steel
  • Handle Material Fibreglass
  • Blade Length 11-1/2"
  • Blade Width 9"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list