Skip Content
TOOLHOLDER,TURNING/FACING/BORING,QI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLHOLDER,TURNING/FACING/BORING,QI

DORIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FGT7
  • Mfr. Model # 3FGT7
  • UNSPSC # 23153308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.79 lbs

Technical Specs

  • Application V-Groove Allows Either Square Shank Indexable Toolholders Or Boring Bars To Be Held Close To The Tool Post When Turning, Facing, Threading Or Boring
  • Dimension A (In.) 0.750
  • Dimension C (In.) 6.000
  • Dimension D (In.) 2.250
  • Dimension F (In.) 3.258
  • Dimension E (In.) 3.25
  • Dimension G (In.) 1.361
  • Includes -
  • Item Tool Holder
  • For Use With QITP50N Tool Post
  • NPT -
  • Type Turning, Facing And Boring
  • Series QITP50N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list