TOOLFOLDING 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLFOLDING 18IN

WISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WISWF18
  • Mfr. Model # WF18
  • UNSPSC # 27111506
  • CATALOGUE PAGE # 236
  • Shipping Weight 1.9 lbs

Product Details

Folding tool length 18 inches, channel depths 1/8 inch and 1 inch.

Technical Specs

  • Features Commonly Used for Folding Channels and Making Long Uniform Bends in Sheet Metal, 3/8" and 1" Depth Folding Channel to Ensure Proper Depth Alignment, Constructed of Heavy 16 Gauge Steel That Keeps Folding Channels From Widening and Ensures Precise and Accurate Bends, Ideal for Making Long, Uniform Folds
  • Item Folding Tool
  • Material Steel
  • Folding Depth 3/8", 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list