Skip Content
TOOLBOX24X24X60POL STNLS STL DRBLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX24X24X60POL STNLS STL DRBLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1704715
  • Mfr. Model # 1704715
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 167.0 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Gauge 14
  • Colour Black
  • Overall Depth 24"
  • Item Underbody Toolbox
  • Overall Height 24"
  • Overall Width 60"
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects the Latch Mechanism, "Aircraft Cable" Door Retainers, Full Open Door (Remove Cable and Door Opens Completely)
  • Includes Rain Channel Design, 1/2" Door Gasket
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Locking System Die Cast
  • Latch Mechanism T-handle compression
  • Lid Type Stainless Steel
  • Lid Hinge Stainless Steel
  • Storage Capacity 20 cu. ft.
  • Weather Resistant Moisture and Road Dirt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list