Skip Content
TOOLBOX24X24X60(2) SST T-HDLSWHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX24X24X60(2) SST T-HDLSWHT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1704415
  • Mfr. Model # 1704415
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 168.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Colour White
  • Overall Depth 24"
  • Overall Height 24"
  • Overall Width 60"
  • Latch Mechanism T-Handle
  • Features Recessed Door and Beveled Door Edges Enhance Watertight Design. 1/2" Thick Gasket System, Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Gauge 14
  • Includes Toolbox
  • Item Underbody Toolbox
  • Body Material Steel
  • Lid Style Drop
  • Cover Material Powder Coat
  • Mounting Style Bolt or Weld On
  • Locking System Locking T-Handle Latch
  • Lid Hinge Stainless Steel
  • Weather Resistant Rust-Proof
  • Lid Type Steel
  • Storage Capacity 20 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list