TOOLBOX24X24X48POL STNLS STL DRBLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX24X24X48POL STNLS STL DRBLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1704710
  • Mfr. Model # 1704710
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 139.0 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Item Underbody Toolbox
  • Gauge 14
  • Colour Black
  • Overall Depth 24"
  • Overall Height 24"
  • Overall Width 48"
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects the Latch Mechanism, "Aircraft Cable" Door Retainers, Full Open Door (Remove Cable and Door Opens Completely)
  • Includes Rain Channel Design, 1/2" Door Gasket
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Locking System Die Cast
  • Latch Mechanism T-handle compression
  • Lid Hinge Stainless Steel
  • Lid Type Stainless Steel
  • Mounting Style Bolt or Weld On
  • Storage Capacity 16 cu. ft.
  • Weather Resistant Moisture and Road Dirt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list