Skip Content
TOOLBOX24X24X48(2) SST T-HDLWHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX24X24X48(2) SST T-HDLWHT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1704410
  • Mfr. Model # 1704410
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 139.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Overall Depth 24"
  • Overall Width 48"
  • Overall Height 24"
  • Colour White
  • Latch Mechanism T-Handle
  • Includes Toolbox
  • Features Recessed Door and Beveled Door Edges Enhance Watertight Design. 1/2" Thick Gasket System, Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Gauge 14
  • Item Underbody Toolbox
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Locking System Locking T-Handle Latch
  • Lid Hinge Stainless Steel
  • Lid Type Steel
  • Weather Resistant Rust-Proof
  • Storage Capacity 16 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list