Skip Content
TOOLBOX24X24X36SST T-HDL WHT POWDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX24X24X36SST T-HDL WHT POWDER

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1704405
  • Mfr. Model # 1704405
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 110.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Colour White
  • Overall Depth 24"
  • Overall Height 24"
  • Overall Width 36"
  • Latch Mechanism T-Handle
  • Features Recessed Door and Beveled Door Edges Enhance Watertight Design. 1/2" Thick Gasket System, Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Includes Toolbox
  • Item Underbody Toolbox
  • Gauge 14
  • Body Material Steel
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Cover Material Powder Coat
  • Locking System Locking T-Handle Latch
  • Lid Type Steel
  • Lid Hinge Stainless Steel
  • Storage Capacity 12 cu. ft.
  • Weather Resistant Rust-Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list