Skip Content
TOOLBOX18X18X602-SST RTRY PADDLEWHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX18X18X602-SST RTRY PADDLEWHT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702215
  • Mfr. Model # 1702215
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 126.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Colour White
  • Gauge 14
  • Overall Depth 18"
  • Item Underbody Truck Box
  • Includes Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, "Aircraft Cable" Door Retainers, Replaceable Doors
  • Lid Style Double Lid
  • Mounting Style Bolt-On
  • Overall Height 18"
  • Overall Width 60"
  • Locking System Keyed
  • Latch Mechanism Paddle Handle
  • Storage Capacity 11.2 cu. ft.
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Steel
  • Cover Material Steel
  • Lid Hinge Yes
  • Weather Resistant Yes
  • Lid Type Non-Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list