Skip Content
TOOLBOX18X18X602-SST RTRY PADDLEBLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX18X18X602-SST RTRY PADDLEBLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702115
  • Mfr. Model # 1702115
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 125.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Item Toolbox
  • Colour Black
  • Overall Depth 18"
  • Overall Height 18"
  • Overall Width 60"
  • Latch Mechanism T-Handle
  • Includes Toolbox
  • Features Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Gauge 14
  • Cover Material Powder Coat
  • Mounting Style Bolt or Weld On
  • Lid Style Drop
  • Body Material Steel
  • Locking System Locking Rotary Paddle Latch
  • Lid Hinge Stainless Steel
  • Weather Resistant Rust-Proof
  • Lid Type Steel
  • Storage Capacity 11.25 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list