Skip Content
TOOLBOX18X18X30SST RTRY PADDLEBLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX18X18X30SST RTRY PADDLEBLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702103
  • Mfr. Model # 1702103
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 67.5 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Includes Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, "Aircraft Cable" Door Retainers, Replaceable Doors
  • Colour Black
  • Item Underbody Truck Box
  • Gauge 14
  • Overall Depth 18"
  • Lid Style Single Lid
  • Overall Height 18"
  • Mounting Style Bolt-On
  • Overall Width 30"
  • Latch Mechanism Paddle Handle
  • Locking System Keyed
  • Storage Capacity 10.0 cu. ft.
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Steel
  • Cover Material Steel
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list