TOOLBOX, UNDERBODY,POLY,BK,18X18X24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX, UNDERBODY,POLY,BK,18X18X24

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1717100
  • Mfr. Model # 1717100
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 24.0 lbs

Product Details

Constructed of molded high-density ribbed polyethylene. D-bulb door seal protects from the elements. Stainless steel recessed locking T-handle 3-point latch with roller (includes 2 keys). Strong double wall door. 1/4 inch stainless steel full width hinge

Technical Specs

  • Features D-Bulb Door Seal Protects From the Elements
  • Colour Black
  • Mounting Style Bolt-On
  • Overall Depth 18"
  • Item Polymer Underbody Toolbox
  • Lid Style Drop
  • Overall Width 24"
  • Overall Height 18"
  • Latch Mechanism Recessed T-Handle, 3-Point
  • Storage Capacity 4.5 cu. ft.
  • Locking System Keyed
  • Includes 2 Keys, 1/4" Stainless Steel Full Width Hinge Pin
  • Body Material Polymer
  • Cover Material Poly
  • Lid Hinge Stainless Steel
  • Lid Type Polymer
  • Weather Resistant Weather and Rust Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list