TOOLBOX UNDERBODY PLASTIC 48X18X18 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX UNDERBODY PLASTIC 48X18X18

BUYERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1717110
  • Mfr. Model # 1717110
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 42.0 lbs

Product Details

Constructed of molded high-density ribbed polyethylene. D-bulb door seal protects from the elements. Stainless steel recessed locking T-handle 3-point latch with roller (includes 2 keys). Strong double wall door. 1/4 inch stainless steel full width hinge

Technical Specs

  • Item Polymer Underbody Toolbox
  • Overall Depth 18"
  • Overall Height 18"
  • Overall Width 48"
  • Colour Black
  • Includes 2 Keys, 1/4" Stainless Steel Full Width Hinge Pin
  • Features D-Bulb Door Seal Protects From the Elements
  • Body Material Polymer
  • Cover Material Poly
  • Mounting Style Bolt or Weld On
  • Latch Mechanism Recessed T-Handle, 3-Point
  • Lid Style Drop
  • Locking System Keyed
  • Lid Hinge Stainless Steel
  • Storage Capacity 9 cu. ft.
  • Lid Type Polymer
  • Weather Resistant Weather and Rust Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list