TOOLBOX STRUCTURAL FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX STRUCTURAL FOAM

CONTICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1RG71
  • Mfr. Model # 1RG71
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.0 lbs

Technical Specs

  • Primary Tool Box Material Structural Foam
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Inside Width 31-5/8"
  • Colour Black
  • Features Metal Hinge Pins, Rustproof
  • Includes Lock Keys
  • Finish Matte
  • Item Portable Tool Box
  • Overall Depth 21"
  • Number of Pieces 1
  • Number of Trays 0
  • Handle Design Recessed Side
  • Overall Width 37"
  • Overall Height 20"
  • Locking System Lock Cylinder
  • Storage Capacity 12,274 Cu. In.
  • Inside Height 18-1/2"
  • Number of Handles 2
  • Number of Drawers 0
  • Weight Capacity 250 lbs.
  • Drawer Slides None
  • Inside Depth 16-1/2"
  • Nominal Outside Depth 21"
  • Nominal Outside Height 20"
  • Primary Tool Box Color Black
  • Nominal Outside Width 37"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list