TOOLBOX STNLS STL18X18X48 W/POL DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX STNLS STL18X18X48 W/POL DR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702610
  • Mfr. Model # 1702610
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 106.5 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Gauge 14
  • Colour Silver
  • Item Toolboxes
  • Overall Height 18"
  • Overall Width 48"
  • Overall Depth 18"
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects Latch Mechanism, Replaceable Doors, Full Open Door (Remove Cable and Door Opens Completely)
  • Includes Recessed/Beveled Door (Doors are Replaceable), Rain Channel Design, 1/2" Door Gasket, Ss Continuous Hinge, Reinforced Door Backbone, No Surface Bolts or Weld Marks on Door, "Aircraft Cable" Door Retainers
  • Body Material Stainless Steel
  • Mounting Style Bolt or Weld On
  • Cover Material Natural Stainless Steel
  • Lid Style Drop
  • Latch Mechanism T-Handle Compression
  • Locking System Stainless Steel
  • Lid Hinge Stainless Steel
  • Storage Capacity 9 cu. ft.
  • Lid Type Stainless Steel
  • Weather Resistant Watertight and Rustproof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list