Skip Content
TOOLBOX STNLS STL18X18X30 W/POL DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX STNLS STL18X18X30 W/POL DR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702603
  • Mfr. Model # 1702603
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 70.0 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Colour Silver
  • Item Toolboxes
  • Overall Depth 18"
  • Gauge 14
  • Overall Width 30"
  • Overall Height 18"
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects Latch Mechanism, Replaceable Doors, Full Open Door (Remove Cable and Door Opens Completely)
  • Includes Recessed/Beveled Door (Doors are Replaceable), Rain Channel Design, 1/2" Door Gasket, Ss Continuous Hinge, Reinforced Door Backbone, No Surface Bolts or Weld Marks on Door, "Aircraft Cable" Door Retainers
  • Body Material Stainless Steel
  • Cover Material Natural Stainless Steel
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Locking System Stainless Steel
  • Latch Mechanism T-Handle Compression
  • Lid Hinge Stainless Steel
  • Lid Type Stainless Steel
  • Weather Resistant Watertight and Rustproof
  • Storage Capacity 5.625 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list