Skip Content
TOOLBOX PROFESSIONAL ST 20IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX PROFESSIONAL ST 20IN

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT020300R
  • Mfr. Model # 020300R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 373
  • Shipping Weight 11.0 lbs

Product Details

Rubber shock absorbing corners reduces wear and tear of box and prevents abrasions to surroundings. Full length handle for stability of heavy loads. Extra-large, heavy-duty metal latches with pad lockable eyelets.

Technical Specs

  • Number of Trays 1
  • Item Tool Box
  • Overall Width 10-1/2"
  • Overall Depth 19-5/8"
  • Overall Height 10-5/16"
  • Material Plastic
  • Locking System Padlock Eyes
  • Storage Capacity 8.1 Gal.
  • Primary Tool Box Material Plastic
  • Nominal Outside Width 10"
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Nominal Outside Height 10"
  • Nominal Outside Depth 19"
  • Colour Gray/black
  • Features Rubber Shock Absorbing Corners Reduces Wear and Tear of Box and Prevents Abrasions to Surroundings. Full Length Handle for Stability of Heavy Loads. Extra Large, Heavy Duty Metal Latches with Pad Lockable Eyelets.
  • Includes Tool Tray
  • Number of Pieces 1
  • Finish Matte
  • Handle Design Folding Top Handle
  • Number of Handles 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list