TOOLBOX JOBSITE 36X17X22IN BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOLBOX JOBSITE 36X17X22IN BLACK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWTBJ3617B
  • Mfr. Model # TBJ3617B
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 95.4 lbs

Product Details

Jobsite toolbox, 36 x 17 x 22 inches, black.

Technical Specs

  • Depth 17"
  • Height 22"
  • Width 36"
  • Nominal Outside Width 36"
  • Nominal Outside Depth 17"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list