Skip Content
TOOLBOX HD 35IN 4135CI SF BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX HD 35IN 4135CI SF BLACK

CONTICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1DZE9
  • Mfr. Model # 1DZE9
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 374
  • Shipping Weight 14.5 lbs

Product Details

Structural foam. Heavy-duty. Matte finish. Metal hinge pins. Molded in hasps for padlocks. No lock. Ideal for SUVs and small trucks. Top lid organization compartments and two recessed beverage holders. Storage capacity 4,135 cu. in.

Technical Specs

  • Features Ideal For SUVs and Small Trucks, Top Lid Organization Compartments and Two Recessed Beverage Holders, Molded In Hasps For Padlocks, Metal Hinge Pins
  • Finish Matte
  • Colour Black
  • Item Jr Pro Tuff Bin
  • Overall Depth 14"
  • Overall Height 13"
  • Overall Width 35"
  • Storage Capacity 4135 cu. in.
  • Primary Tool Box Material Structural Foam
  • Nominal Outside Width 35"
  • Nominal Outside Height 13"
  • Nominal Outside Depth 14"
  • Primary Tool Box Color Black
  • Portable Tool Box Product Grouping Portable Tool Boxes
  • Includes Top Lid Organization Compartments
  • Number of Trays 0
  • Number of Pieces 1
  • Number of Drawers 0
  • Handle Design Recessed Side
  • Weight Capacity 75 lbs.
  • Drawer Slides None
  • Locking System Padlock Hasp
  • Inside Width 30-1/4"
  • Inside Height 12-1/4"
  • Inside Depth 9-1/2"
  • Number of Handles 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list