TOOLBOX CHSTPL BK44-3/8LX19WX17-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX CHSTPL BK44-3/8LX19WX17-1/2

TRAILERSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1712240
  • Mfr. Model # 1712240
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 30.95 lbs

Product Details

Large capacity, low profile chest mounts to floors of pickup beds, trailers, garages, etc. Constructed of heavy-duty, impact resistant black polyethylene. Double panel, top-opening lid with stainless steel hasp. Stainless steel hinge - full width. Built-i

Technical Specs

  • Item All-Purpose Jumbo Chest
  • Colour Black
  • Features Large Capacity, Low-Profile Chest, Mount to Floor of Pickup Beds, Trailers, Garages, Etc (Mounting Hardware Not Included)
  • Includes Toolbox
  • Overall Depth 17.25"
  • Body Material Polymer
  • Cover Material Poly
  • Lid Style Top Open
  • Overall Height 19"
  • Mounting Style Bolt On
  • Overall Width 44"
  • Locking System Locking Zinc Hasp
  • Latch Mechanism Zinc Hasp
  • Lid Hinge Zinc
  • Lid Type Polymer
  • Storage Capacity 6.3 cu. Ft.
  • Weather Resistant Weather and Rust Resistant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list