Skip Content
TOOLBOX CHESTPOL BK32-1/8LX14-7/8WX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX CHESTPOL BK32-1/8LX14-7/8WX

TRAILERSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1712230
  • Mfr. Model # 1712230
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 16.0 lbs

Product Details

Large capacity, low profile chest mounts to floors of pickup beds, trailers, garages, etc. Constructed of heavy-duty, impact resistant black polyethylene. Double panel, top-opening lid with stainless steel hasp. Stainless steel hinge - full width. Built-i

Technical Specs

  • Item All-Purpose Jumbo Chest
  • Colour Black
  • Features Large Capacity, Low-Profile Chest, Mount to Floor of Pickup Beds, Trailers, Garages, Etc (Mounting Hardware Not Included)
  • Body Material Polymer
  • Overall Depth 13.5"
  • Lid Style Top Open
  • Includes Toolbox
  • Mounting Style Bolt On
  • Cover Material Poly
  • Overall Height 15"
  • Overall Width 32"
  • Locking System Locking Zinc Hasp
  • Latch Mechanism Zinc Hasp
  • Lid Hinge Zinc
  • Lid Type Polymer
  • Weather Resistant Weather and Rust Resistant
  • Storage Capacity 2.6 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list