Skip Content
TOOLBOX,ALUMINUM,14X12X24,T-HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX,ALUMINUM,14X12X24,T-HANDLE

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1705150
  • Mfr. Model # 1705150
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 26.0 lbs

Product Details

0.100 mil polished diamond tread aluminum. Recessed/beveled door. Rain channel design. Reinforced door backbone. 1/2 inch door gasket. Continuous hidden hinge is watertight. Stainless steel locking Replaceable doors. Doors interchange with steel underbody

Technical Specs

  • Colour Silver
  • Gauge 16
  • Includes Recessed/Beveled Door, Rain Channel Design, Reinforced Door Backbone, 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange with Steel Underbody Toolboxes
  • Overall Depth 12"
  • Lid Style Single Lid
  • Item Underbody Truck Box
  • Mounting Style Bolt-On
  • Overall Height 14"
  • Overall Width 24"
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Storage Capacity 2.2 cu. ft.
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Lid Hinge Yes
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list