TOOLBOX ALUM24X24X48REC DR SST-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX ALUM24X24X48REC DR SST-T

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1705140
  • Mfr. Model # 1705140
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 74.5 lbs

Product Details

0.100 mil polished diamond tread aluminum. Recessed/beveled door. Rain channel design. Reinforced door backbone. 1/2 inch door gasket. Continuous hidden hinge is watertight. Stainless steel locking Replaceable doors. Doors interchange with steel underbody

Technical Specs

  • Includes Recessed/Beveled Door, Rain Channel Design, Reinforced Door Backbone, 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange with Steel Underbody Toolboxes
  • Item Underbody Truck Box
  • Gauge 16
  • Colour Silver
  • Lid Style Double Lid
  • Overall Depth 24"
  • Mounting Style Bolt-On
  • Overall Height 24"
  • Overall Width 48"
  • Storage Capacity 16.0 cu. ft.
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Type Non-Adjustable
  • Weather Resistant Yes
  • Lid Hinge Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list