TOOLBOX ALUM18X24X48REC DR SST-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX ALUM18X24X48REC DR SST-T

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1705120
  • Mfr. Model # 1705120
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 61.0 lbs

Product Details

0.100 mil polished diamond tread aluminum. Recessed/beveled door. Rain channel design. Reinforced door backbone. 1/2 inch door gasket. Continuous hidden hinge is watertight. Stainless steel locking Replaceable doors. Doors interchange with steel underbody

Technical Specs

  • Item Toolbox Recessed Door
  • Overall Height 18"
  • Overall Depth 24"
  • Overall Width 48"
  • Gauge 0.100"
  • Colour Silver
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects the Latch Mechanism
  • Cover Material Natural Aluminium
  • Body Material Dt Aluminium
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Includes 1/2" Door Gasket (Automotive Style)
  • Locking System 2 Stainless Steel
  • Latch Mechanism T-handle compression
  • Lid Hinge Stainless Steel
  • Lid Type DT Aluminium
  • Storage Capacity 12 cu. ft.
  • Weather Resistant Moisture and Road Dirt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list