TOOLBOX ALUM18X18X30REC DR SST T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX ALUM18X18X30REC DR SST T

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1705103
  • Mfr. Model # 1705103
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 37.43 lbs

Product Details

0.100 mil polished diamond tread aluminum. Recessed/beveled door. Rain channel design. Reinforced door backbone. 1/2 inch door gasket. Continuous hidden hinge is watertight. Stainless steel locking Replaceable doors. Doors interchange with steel underbody

Technical Specs

  • Includes Recessed/Beveled Door, Rain Channel Design, Reinforced Door Backbone, 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange with Steel Underbody Toolboxes
  • Colour Silver
  • Gauge 16
  • Item Underbody Truck Box
  • Overall Depth 18"
  • Lid Style Single Lid
  • Mounting Style Bolt-On
  • Overall Height 18"
  • Locking System Keyed
  • Overall Width 30"
  • Latch Mechanism T-Handle Compression
  • Storage Capacity 10.0 cu. ft.
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Diamond Tread Aluminum
  • Cover Material Diamond Tread Aluminum
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list