Skip Content
TOOLBOX ALUM18X18X18REC DR SST-T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX ALUM18X18X18REC DR SST-T

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1705101
  • Mfr. Model # 1705101
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3257
  • Shipping Weight 26.0 lbs

Product Details

0.100 mil polished diamond tread aluminum. Recessed/beveled door. Rain channel design. Reinforced door backbone. 1/2 inch door gasket. Continuous hidden hinge is watertight. Stainless steel locking Replaceable doors. Doors interchange with steel underbody

Technical Specs

  • Colour Silver
  • Includes Recessed/Beveled Door, Rain Channel Design, Reinforced Door Backbone, 1/2" Door Gasket (Automotive-Style), Continuous Hidden Hinge, From Moisture & Road Dirt, Replaceable Doors, Doors Interchange with Steel Underbody Toolboxes
  • Item Underbody Truck Box
  • Gauge 16
  • Lid Style Single Lid
  • Overall Depth 18"
  • Mounting Style Bolt-On
  • Overall Height 18"
  • Overall Width 18"
  • Storage Capacity 3.3 cu. ft.
  • Locking System Keyed
  • Latch Mechanism T-Handle Compression
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Cover Material Diamond Tread Aluminum
  • Body Material Diamond Tread Aluminum
  • Lid Hinge Yes
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list