TOOLBOX ALUM18X18X18L SWG REC DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX ALUM18X18X18L SWG REC DR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1705201
  • Mfr. Model # 1705201
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.83 lbs

Technical Specs

  • Includes Doors Swing Outward, Single Left-Swing Door
  • Colour Silver
  • Item Underbed Truck Box
  • Locking System Yes
  • Latch Mechanism T-Handle
  • Gauge 12
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Overall Depth 18"
  • Cover Material Diamond Tread Aluminum
  • Body Material Diamond Tread Aluminum
  • Lid Style Single
  • Overall Height 18"
  • Overall Width 18"
  • Mounting Style Bolt-On
  • Lid Hinge Yes
  • Storage Capacity 3.3 cu. ft.
  • Lid Type Non-Adjustable
  • Weather Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list