Skip Content
TOOLBOX 18X24X48 2SST T-HDLS BLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX 18X24X48 2SST T-HDLS BLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1708310
  • Mfr. Model # 1708310
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 119.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Colour Black
  • Includes Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Stainless Steel Locking Rotary Paddle Latch, T-Handle Compression Latch On Aluminum Door, "Aircraft Cable" Door Retainers, Replaceable Doors
  • Gauge 14
  • Item Underbody Truck Box
  • Overall Depth 24"
  • Lid Style Double Lid
  • Mounting Style Bolt-On
  • Overall Height 18"
  • Overall Width 48"
  • Locking System Keyed
  • Latch Mechanism T-Handle
  • Storage Capacity 12.0 cu. ft.
  • Features Recessed and Beveled Door Edges, Continuous Hidden Hinge, Reinforced Door Backbone, Aircraft Cable Door Retainers, Replaceable Doors
  • Body Material Steel
  • Cover Material Steel
  • Lid Hinge Yes
  • Weather Resistant Yes
  • Lid Type Non-Adjustable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list