Skip Content
TOOLBOX 18X18X72 UNDBDY BLK PWD CTD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX 18X18X72 UNDBDY BLK PWD CTD

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702725
  • Mfr. Model # 1702725
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 156.0 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Gauge 14
  • Colour Black
  • Item Toolboxes
  • Overall Depth 18"
  • Overall Height 18"
  • Overall Width 72"
  • Includes Recessed/Beveled Door Edges Enhance Watertight Design, Rain Channel Design, 1/2" Door Gasket, Ss Continuous Hinge, Reinforced Door Backbone, No Surface Bolts or Weld Marks on Door, "Aircraft Cable" Door Retainers
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects Latch Mechanism, "Aircraft Cable" Door Retainers, Full Open Door (Remove Cable and Door Opens Completely)
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Latch Mechanism T-Handle Compression
  • Locking System Locking T-Handle Latch
  • Lid Hinge Stainless Steel
  • Storage Capacity 13.5 cu. ft.
  • Lid Type Stainless Steel
  • Weather Resistant Moisture and Road Dirt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list