Skip Content
TOOLBOX 18X18X60 POL STNLS STLDRBLK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX 18X18X60 POL STNLS STLDRBLK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702715
  • Mfr. Model # 1702715
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 121.0 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Colour Black
  • Item Toolboxes
  • Gauge 14
  • Overall Depth 18"
  • Overall Height 18"
  • Overall Width 60"
  • Features Reinforced Door Backbone Strengthens the Integrity of the Door and Protects Latch Mechanism, "Aircraft Cable" Door Retainers, Full Open Door (Remove Cable and Door Opens Completely)
  • Includes Recessed/Beveled Door (Doors are Replaceable), Rain Channel Design, 1/2" Door Gasket, Ss Continuous Hinge, Reinforced Door Backbone, No Surface Bolts or Weld Marks on Door, "Aircraft Cable" Door Retainers
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Locking System Die Cast
  • Lid Hinge Stainless Steel
  • Latch Mechanism T-Handle Compression
  • Storage Capacity 11.25 cu. ft.
  • Lid Type Stainless Steel
  • Weather Resistant Moisture and Road Dirt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list