TOOLBOX 18X18X36 SST T-HDL BLK PWDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOLBOX 18X18X36 SST T-HDL BLK PWDR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702305
  • Mfr. Model # 1702305
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 3258
  • Shipping Weight 81.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Overall Height 18"
  • Item Toolbox
  • Overall Depth 18"
  • Colour Black
  • Overall Width 36"
  • Latch Mechanism T-Handle
  • Features Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Gauge 14
  • Includes Toolbox
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Locking System Locking T-Handle Latch
  • Lid Type Steel
  • Lid Hinge Stainless Steel
  • Storage Capacity 6.75 cu.ft.
  • Weather Resistant Rust-Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list