Skip Content
TOOLBOX 18X18X36 POL STNLS STLDRWHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX 18X18X36 POL STNLS STLDRWHT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702805
  • Mfr. Model # 1702805
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 78.0 lbs

Product Details

14 gauge, bright polished, stainless steel door. Recessed/beveled door. Rain channel design. 1/2 inch door gasket (automotive style). Stainless steel continuous hinge is watertight and rustproof. Reinforced door backbone. No surface bolts or weld marks on

Technical Specs

  • Colour Black/Silver
  • Gauge 14
  • Overall Depth 18"
  • Item Underbody Truck Box
  • Overall Height 18"
  • Overall Width 36"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list