Skip Content
TOOLBOX 18X18X24 SST T-HDL BLK PWDR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX 18X18X24 SST T-HDL BLK PWDR

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1702300
  • Mfr. Model # 1702300
  • UNSPSC # 27111507
  • CATALOGUE PAGE # 3258
  • Shipping Weight 57.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Colour Black
  • Item Toolbox
  • Overall Depth 18"
  • Overall Height 18"
  • Overall Width 24"
  • Latch Mechanism T-Handle
  • Features Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Includes Toolbox
  • Gauge 14
  • Body Material Steel
  • Cover Material Powder Coat
  • Lid Style Drop
  • Mounting Style Bolt or Weld On
  • Locking System Locking T-Handle Latch
  • Lid Hinge Stainless Steel
  • Lid Type Steel
  • Weather Resistant Rust-Proof
  • Storage Capacity 4.5 cu. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list