Skip Content
TOOLBOX,14HX12DX24L,SST T-HDL,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOX,14HX12DX24L,SST T-HDL,BLACK

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY1703350
  • Mfr. Model # 1703350
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 3258
  • Shipping Weight 40.0 lbs

Product Details

Steel underbody tool box. Recessed door and beveled door edges enhance watertight design. 1/2" thick gasket system. Rust-proof, stainless steel, continuous hidden hinge. Reinforced door backbone protects latch mechanism. Replaceable doors. Powder coated f

Technical Specs

  • Colour Black
  • Overall Depth 12"
  • Overall Height 14"
  • Latch Mechanism T-Handle
  • Overall Width 24"
  • Item Underbody Toolbox
  • Features Recessed Door and Beveled Door Edges Enhance Watertight Design, 1/2" Thick Gasket System, Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Gauge 14
  • Includes Recessed Door and Beveled Door Edges Enhance Watertight Design, 1/2" Thick Gasket System, Reinforced Door Backbone Protects Latch Mechanism, Replaceable Doors
  • Body Material Steel
  • Lid Style Drop
  • Cover Material Powder Coat
  • Mounting Style Bolt or Weld On
  • Locking System Locking T-Handle Latch
  • Lid Hinge Stainless Steel
  • Storage Capacity 2.33 cu. ft.
  • Lid Type Steel
  • Weather Resistant Rust-Proof

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list