Skip Content
TOOLBOARD BENCMOUNT STD WOOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOLBOARD BENCMOUNT STD WOOD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM6YB75
  • Mfr. Model # 6YB75
  • UNSPSC # 31162610
  • CATALOGUE PAGE # 2107
  • Shipping Weight 1.0 lbs

Product Details

Pegboard swing panels and mounts. Benchmount stand features 1/4 inch tempered wood pegboard providing basic economical storage. Double sided swing panels maximize storage space and include steel wall mount brackets, 1/4 inch tempered wood pegboard and steel frame.

Technical Specs

  • Colour Brown
  • Finish Epoxy
  • Height 48"
  • Width 24"
  • Item Toolboard Benchmount Stand, Wood, Brown
  • Material Steel/Wood
  • Hole Size 9/32"
  • Load Rating 275 lbs.
  • Thickness 1/4"
  • Hole Shape Round
  • Storage 16 sq. ft.
  • Hole Spacing 1"
  • Swing Radius 33"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List