Skip Content
TOOL WRAP,309 SS,50 FT. L X 20 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL WRAP,309 SS,50 FT. L X 20 IN.

MAUDLIN PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4FRC1
  • Mfr. Model # 4FRC1
  • UNSPSC # 46191503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Colour -
  • Features Reclosable Carton
  • Includes -
  • Length 50 ft.
  • Item Tool Wrap
  • Max. Temp. (F) 2100
  • Material Type 309, Soft Annealed, Stainless Steel
  • Width 20"
  • Coverage -
  • Construction -
  • Resists Chromium Carbide Precipitation During Exposure to High Temperature
  • Thickness 0.002"
  • Function Helps Protect from Scale, and Oxide Buildup During Atmospheric Furnace Heat Treating, Protects Surface of Air Hardening Tool Steels, Creates Airtight Envelope Around Part, Can Use in Furnaces up to 2000 F
  • Melting Temp. Range (F) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list