Skip Content
TOOL TROLLEY HOOKS - GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL TROLLEY HOOKS - GREY

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50102UG
  • Mfr. Model # 50102UG
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.0 lbs

Technical Specs

  • Colour Gray
  • Height 52"
  • Finish Powder Coated
  • Material Steel
  • Includes Handle, Casters, 60-Piece Hook Set
  • Hole Size 0.394"
  • Load Rating 400 lbs.
  • Hole Spacing 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list