Skip Content
TOOL TROLLEY GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL TROLLEY GRAY

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY50102UGY
  • Mfr. Model # 50102UGY
  • UNSPSC # 24102004
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Colour Gray
  • Height 52"
  • Finish Powder Coated
  • Includes (4) 18" x 36" Square Hole Toolboard Panels, Mounted End Handle, 4 Casters and 60-Piece Toolholder Set (Tools Not Included)
  • Item Open Toolboard Trolley
  • Material Steel
  • Width 36"
  • Hole Spacing 1-1/2"
  • Storage 18 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list