TOOL TRAY,27-5/8 X8 X4 IN,STL,FOR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL TRAY,27-5/8 X8 X4 IN,STL,FOR 1

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R542
  • Mfr. Model # 13R542
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.3 lbs

Technical Specs

  • Colour Tan
  • Features Built-In Handles, Full Arc Welding, Hemmed Edges, Powder Paint Finish For Corrosion, Abrasion And Scratch Resistance
  • For Use With Mfr. No. 4830
  • Height (In.) 4
  • Length (In.) 27-5/8
  • Material Steel
  • Item Tool Tray
  • Width (In.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list