Skip Content
TOOL TRAY,16-5/8 X 8 X 4 IN,STEEL,T close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL TRAY,16-5/8 X 8 X 4 IN,STEEL,T

KNAACK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13R544
  • Mfr. Model # 13R544
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Technical Specs

  • Colour Tan
  • Features Built-In Handles, Full Arc Welding, Hemmed Edges, Powder Paint Finish For Corrosion, Abrasion And Scratch Resistance
  • For Use With Mfr. No. 32, 36, 42
  • Item Tool Tray
  • Height (In.) 4
  • Material Steel
  • Length (In.) 16-5/8
  • Width (In.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list