TOOL TOWER 27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL TOWER 27

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT442752-6RD
  • Mfr. Model # 442752-6RD
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 181.0 lbs

Technical Specs

  • Colour Red
  • Finish High Gloss
  • Depth 18"
  • Gauge 18 And 16
  • Height 52"
  • Includes Vinyl Top Mat And Drawer Liners
  • Item Tool Tower
  • Material Steel
  • Width 27"
  • Locking System Heavy Duty Key
  • Number of Drawers 6
  • Configuration 23-1/4W Center Bank: (1) 16-1/8D x 1-7/8H, (2) 16-1/8D x 3-15/16H, (2) 16-1/8D x 8-1/16H, (1) 16-1/8D x 12-1/8H
  • Caster Type (2) Rigid, (2) Swivel Locking
  • Storage Capacity 14,160 cu. in.
  • Drawer Slides Ball Bearing
  • Caster Size 5 x 2"
  • Drawer Capacity 100 lb.
  • Features Aluminum Extruded Drawer Pulls, Recessed Drawer Pulls, Heavy-Duty Key, 4-Way Channel Bottom Panel, Smooth, Sleek and Durable Paint Finish, Heavy-Duty Easy Grip Handle, 450 lb. Caster
  • Number of Shelves 2
  • Series Series 440, Standard Duty
  • Handles Side Folding
  • Caster Wheel Material Phenolic
  • Work Surface Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list