Skip Content
TOOL TOTE(TM)15 1/2 W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

TOOL TOTE(TM)15 1/2 W

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN58888
  • Mfr. Model # 58888
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.64 lbs

Technical Specs

  • Colour Black
  • Features Padded Slip-Resistant Shoulder Strap, Padded Carrying Handles, Leather Wrap, Molded Bottom With Drain Holes
  • Number of Pockets 12
  • Item Tool Tote
  • Material Polyester
  • Nominal Overall Depth 7"
  • Nominal Overall Width 15"
  • Nominal Overall Height 10"
  • Primary Tool Bag Color Black
  • Number of Pieces 1
  • Number of Inside Pockets 5
  • Number of Outside Pockets 7
  • Overall Depth 7-1/2"
  • Overall Width 15-1/2"
  • Closure Type Open Top
  • Overall Height 10"
  • Basic Material Synthetic
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list