Skip Content
TOOL TOTE,COLLAPSIBLE,OPEN TOP,15 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

TOOL TOTE,COLLAPSIBLE,OPEN TOP,15 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZN8
  • Mfr. Model # 5MZN8
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.02 lbs

Technical Specs

  • Colour Blue/Black
  • Features Tote Collapses, Front Pockets and Inner Pockets, Foam Padded Tubular Steel Handle w/Rivet Reinforced Corners
  • Item Collapsible Tool Tote Caddy
  • Material 600 Denier Polyester
  • Number of Pockets 13
  • Nominal Overall Width 15"
  • Nominal Overall Depth 7"
  • Nominal Overall Height 12"
  • Primary Tool Bag Color Blue
  • Number of Pieces 1
  • Overall Depth 7"
  • Overall Width 15"
  • Overall Height 11-3/4"
  • Closure Type Open Top
  • Number of Inside Pockets 0
  • Basic Material Synthetic
  • Number of Outside Pockets 13
  • Typical Bag or Tote Application General Purpose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list