TOOL TOTE CADDY,OPEN,15-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

TOOL TOTE CADDY,OPEN,15-3/4 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5MZP6
  • Mfr. Model # 5MZP6
  • UNSPSC # 27111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Includes Adjustable Padded Shoulder Strap
  • Colour Blue/Black
  • Features Rotating Tubular Steel Handle w/Padded Grip, Plastic Feet, Outside and Inside Pockets, Webbing Loop w/Snaps for Tape Chain
  • Item Tool Tote Caddy
  • Material 600 Denier Polyester
  • Number of Pockets 18
  • Nominal Overall Width 16"
  • Nominal Overall Depth 9"
  • Nominal Overall Height 12"
  • Primary Tool Bag Color Blue
  • Number of Pieces 1
  • Number of Inside Pockets 4
  • Number of Outside Pockets 14
  • Typical Bag or Tote Application General Purpose
  • Basic Material Canvas

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list