TOOL TOTE 29 POCKETS AND HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL TOTE 29 POCKETS AND HANDLE

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN5144BHB14OS
  • Mfr. Model # 5144BHB14OS
  • UNSPSC # 24111501
  • CATALOGUE PAGE # 368
  • Shipping Weight 2.9 lbs

Product Details

15 interior pockets and 14 outside pockets, 29 pockets total. constructed of rugged denier polyester to resist wear and tear on the jobsite. Includes web handles. Molded polypropylene bottom with drain holes.

Technical Specs

  • Colour Black
  • Depth (In.) 7
  • Features Constructed of Rugged Denier Polyester to Resist Wear and Tear, Black Molded Polypropylene Bottom with Drain Holes
  • Height (In.) 10"
  • Item Hard-Body Aerial Bucket
  • Length (In.) 14"
  • Width (In.) 14"
  • Type w/Web Handles
  • Material Denier Polyester Body, Polypropylene Bottom
  • Number of Pockets (Outside) 14
  • Number of Pockets (Inside) 15
  • For Use With Not Load Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list