TOOL STRIPPER/CRIMPER + CUTTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL STRIPPER/CRIMPER + CUTTER

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSWSTR2
  • Mfr. Model # STR2
  • UNSPSC # 27112142
  • CATALOGUE PAGE # 220
  • Shipping Weight 0.8 lbs

Product Details

Adjust micro swivel knob counter-clockwise to strip wire to 30 AWG (0.5 mm2) without damaging the inner cord. Strips and cuts most kinds of 10 to 24 gauge (0.2 - 6 mm2). Crimps 10 to 22 AWG (0.5 - 6 mm2) insulated terminals, 10 to 22 AWG non-insulated terminals and 7 to 8 mm ignition terminals.

Technical Specs

  • Item Wire Stripper/Crimper/Cutter
  • Capacity Stripping: 30 Awg Max. Stripping and Cutting: 10 - 24 Awg Crimping: 10 - 22 Awg (Insulated/Non-Insulated Terminals), 7 Mm - 8 Mm (Ignition Terminals)
  • Functions Strip/Cut/Crimp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list