TOOL STORGE 7DRW 20IN MACH CHEST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TOOL STORGE 7DRW 20IN MACH CHEST

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY520B
  • Mfr. Model # 520B
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Technical Specs

  • Colour Brown
  • Gauge 20 to 22
  • Depth 8-1/2"
  • Finish Wrinkle
  • Height 13-5/8"
  • For Use With 27 and 29" Roller Cabinets
  • Material Steel
  • Width 20-1/8"
  • Handle Design Vinyl Cushioned Steel Core Top Handle
  • Drawer Slides Friction
  • Locking System Tubular
  • Number of Drawers 7
  • Storage Capacity 1,694 cu. in.
  • Drawer Capacity 90 lbs.
  • Number of Handles 2
  • Configuration 20" W Top Till: 8-1/2" D x 4-1/2" H, 18-1/4" W Center Bank: (1) 7-1/2" D x 1-1/2" H, (1) 7-1/2" D x 2-1/4" H, 8-5/8" W Left Bank: (1) 7-1/2" D x 1" H, (1) 7-1/2" D x 2" H, 8-5/8" W Right Bank: (3) 7-1/2" D x 1" H
  • Item Drawer Chest
  • Features Locking Stays to Hold Lid Open
  • Includes 6 Adjustable Dividers
  • Series Signature
  • Load Rating 90 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list